Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
ITT Cannon CT/MS3100 Series
ER 4C 4#8 Skt Recp Box - CT2-22-22SS
By ITT Cannon
Order Code:
ZT3554058S
£34.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-ct-ms3100-series/er-4c-4-8-skt-recp-box-ct2-22-22ss/p/ZT3554058S
Add to quotation
View all ITT Cannon CT/MS3100 Series
Description
ITT Cannon, ER 4C 4#8 SKT RECP BOX - CT2-22-22SS
Specifications
Specifications for ER 4C 4#8 Skt Recp Box - CT2-22-22SS
Shell Material
Aluminum
Insert Arrangement
22-22
Amperage Rating
74A
No. Contacts
4
Shielding
Yes
Contact Plating
Silver
Mounting Type
Box Mount
Shell Colour
Olive Drab
Contacts Supplied
Yes
Connector Style
Receptacle
Operating Voltage AC
500
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
MFR Part No.
CAN CT2-22-22SS
Contact Material
Copper alloy
Grommet Seal Material
Silicone
Specification
Commercial 5015 Type
Contact Mating Life
2, 000
Contact Size
4#8
Insert Material
Neoprene
Sealing
No
Connector Type
Circular
Contact Style
Socket
Insert Rotation Keying
Normal
RoHS Compliant
No
Termination Method
Solder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome