Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
ITT Cannon CT/MS3100 Series
ER 5C 5#16S Skt Plug - CT6E14S-5SC
By ITT Cannon
Order Code:
ZT3553695S
£32.99
Inc VAT (20%)
£34.99
5.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-ct-ms3100-series/er-5c-5-16s-skt-plug-ct6e14s-5sc/p/ZT3553695S
Add to quotation
View all ITT Cannon CT/MS3100 Series
Description
ITT Cannon, ER 5C 5#16S SKT PLUG - CT6E14S-5SC
Tags:
#ReducedPrice
Specifications
Specifications for ER 5C 5#16S Skt Plug - CT6E14S-5SC
Mounting Type
Cable
Grommet Seal Material
Silicone
Contact Plating
Silver
Shielding
Yes
No. Contacts
5
Shell Colour
Olive Drab
Contact Mating Life
2, 000
Specification
Commercial 5015 Type
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum
Contact Material
Copper alloy
Connector Style
Plug
Amperage Rating
22A
Insert Rotation Keying
Normal
Operating Voltage AC
200
Contacts Supplied
Yes
Sealing
No
Contact Size
5#16
MFR Part No.
CAN CT6E14S-5SC
Insert Arrangement
14S-5
Insert Material
Neoprene
Operating Voltage DC
250
Connector Type
Circular
Contact Style
Socket
RoHS Compliant
No
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome