Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
ITT Cannon CT/MS3100 Series
ER 6C 6#16S Pin Plug - CT6E14S-6PCAU
By ITT Cannon
Order Code:
ZT3553612S
£40.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£40.99
0%
5 - 9
£38.94
5%
10 +
£36.89
10%
1
Add to basket
Get it in
3-7
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-ct-ms3100-series/er-6c-6-16s-pin-plug-ct6e14s-6pcau/p/ZT3553612S
Add to quotation
View all ITT Cannon CT/MS3100 Series
Description
ITT Cannon, ER 6C 6#16S PIN PLUG - CT6E14S-6PCAU
Tags:
#BulkDiscount
Specifications
Specifications for ER 6C 6#16S Pin Plug - CT6E14S-6PCAU
Contact Style
Pin
Shell Material
Aluminum
Connector Type
Circular
Shielding
Yes
Shell Colour
Olive Drab
Insert Material
Neoprene
Specification
Commercial 5015 Type
Operating Voltage DC
250
Insert Arrangement
14S-6
Contact Material
Copper alloy
Grommet Seal Material
Silicone
Contact Size
6#16
Mounting Type
Cable
MFR Part No.
CAN CT6E14S-6PCAU
Sealing
No
Operating Voltage AC
200
Contact Mating Life
2, 000
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Connector Style
Plug
No. Contacts
6
Contacts Supplied
Yes
Insert Rotation Keying
Normal
RoHS Compliant
No
Contact Plating
Gold
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome