Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
ITT Cannon CT/MS3100 Series
ER 7C 7#16S Pin Plug - CT6L14SA7PS
By ITT Cannon
Order Code:
ZT3554604S
£40.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£40.99
0%
5 - 9
£38.94
5%
10 +
£36.89
10%
1
Add to basket
Get it in
3-7
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-ct-ms3100-series/er-7c-7-16s-pin-plug-ct6l14sa7ps/p/ZT3554604S
Add to quotation
View all ITT Cannon CT/MS3100 Series
Description
ITT Cannon, ER 7C 7#16S PIN PLUG - CT6L14SA7PS
Tags:
#BulkDiscount
Specifications
Specifications for ER 7C 7#16S Pin Plug - CT6L14SA7PS
Amperage Rating
22A
Contact Material
Copper alloy
Shell Colour
Olive Drab
Insert Material
Neoprene
Connector Type
Circular
Contact Size
7#16
Contact Plating
Silver
Operating Voltage DC
700
Grommet Seal Material
Silicone
Contact Style
Pin
Sealing
No
No. Contacts
7
Mounting Type
Cable
Connector Style
Plug
MFR Part No.
CAN CT6L14SA7PS
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum
Insert Rotation Keying
Normal
Insert Arrangement
14SA7
Specification
Commercial 5015 Type
Shielding
Yes
Contacts Supplied
Yes
Operating Voltage AC
500
Contact Mating Life
2, 000
Termination Method
Solder
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome