Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
ITT Cannon CT/MS3100 Series
ER 7C 7#16S Skt Plug - CT6E16S-1SC
By ITT Cannon
Order Code:
ZT3554090S
£44.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£44.99
0%
5 - 9
£43.19
4%
10 +
£41.39
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-ct-ms3100-series/er-7c-7-16s-skt-plug-ct6e16s-1sc/p/ZT3554090S
Add to quotation
View all ITT Cannon CT/MS3100 Series
Description
ITT Cannon, ER 7C 7#16S SKT PLUG - CT6E16S-1SC
Tags:
#BulkDiscount
Specifications
Specifications for ER 7C 7#16S Skt Plug - CT6E16S-1SC
Operating Voltage DC
700
No. Contacts
7
Insert Material
Neoprene
Insert Rotation Keying
Normal
Contact Style
Socket
Shielding
Yes
Contact Plating
Silver
Shell Colour
Olive Drab
Contact Material
Copper alloy
Contacts Supplied
Yes
Contact Mating Life
2, 000
Specification
Commercial 5015 Type
Shell Plating
Olive Drab Cadmium
Sealing
No
MFR Part No.
CAN CT6E16S-1SC
Shell Material
Aluminum
Connector Type
Circular
Contact Size
7#16
Operating Voltage AC
500
Insert Arrangement
16S-1
Connector Style
Plug
Mounting Type
Cable
Termination Method
Crimp
RoHS Compliant
No
Amperage Rating
22A
Grommet Seal Material
Silicone
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome