Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Hermetically Sealed Connectors
ITT Cannon KPT/KPSE 26482-Style Series I
8 KPT 06 8 E/B DZ 457-8520-140
By ITT Cannon
Order Code:
ZT1937286S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 +
£19.52
7%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-kpt-kpse-26482-style-series-i/8-kpt-06-8-e-b-dz-457-8520-140/p/ZT1937286S
Add to quotation
View all ITT Cannon KPT/KPSE 26482-Style Series I
Description
GeneralPartSpec: MIL-DTL-26482 Style
ConnectorType: Endbell
Tags:
#BulkDiscount
Specifications
Specifications for 8 KPT 06 8 E/B DZ 457-8520-140
Connector Type
Endbell
Specification
MIL-DTL-26482 Style
MFR Part No.
CAN 457-8520-140
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome