Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Hermetically Sealed Connectors
ITT Cannon KPT/KPSE 26482-Style Series I
GRT 12-10G KPT 351-1023-000
By ITT Cannon
Order Code:
ZT1936874S
£8.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.49
0%
5 - 9
£8.15
4%
10 - 19
£7.81
8%
20 - 49
£7.47
12%
50 +
£7.13
16%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
8.49
https://www.zoro.co.uk/shop/connectors/itt-cannon-kpt-kpse-26482-style-series-i/grt-12-10g-kpt-351-1023-000/p/ZT1936874S
Add to quotation
View all ITT Cannon KPT/KPSE 26482-Style Series I
Description
GeneralPartSpec: MIL-DTL-26482 Style
ConnectorType: Connector Circular
Tags:
#BulkDiscount
Specifications
Specifications for GRT 12-10G KPT 351-1023-000
Connector Type
Connector Circular
Specification
MIL-DTL-26482 Style
MFR Part No.
CAN 351-1023-000
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome