Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Hermetically Sealed Connectors
ITT Cannon KPT/KPSE 26482-Style Series I
Kpse 12C 8#20 4#16 Pin Recp - KPSE00E14-12P
By ITT Cannon
Order Code:
ZT3559456S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-kpt-kpse-26482-style-series-i/kpse-12c-8-20-4-16-pin-recp-kpse00e14-12p/p/ZT3559456S
Add to quotation
View all ITT Cannon KPT/KPSE 26482-Style Series I
Description
ITT Cannon, KPSE 12C 8#20 4#16 PIN RECP - KPSE00E14-12P
Specifications
Specifications for Kpse 12C 8#20 4#16 Pin Recp - KPSE00E14-12P
Sealing
Meets IP67
Operating Voltage AC
600
Operating Voltage DC
850
Amperage Rating
7.5A & 13A
End Bell Type
Compression Nut
Insert Material
Neoprene
Grommet Seal Material
Neoprene
Crimp Wire Gauge
24, 22, 20, 18, 16
Connector Style
Receptacle
Contact Size
8#20, 4#16
MFR Part No.
CAN KPSE00E14-12P
Operating Temperature
67 to +257 (-55 to +125)
Contact Style
Pin
Contact Mating Life
500
Specification
MIL-DTL-26482 Style
Connector Type
Connector Circular
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Colour
Olive Drab
Insert Arrangement
14-12
14-Dec
No. Contacts
12
Shell Material
Aluminum Alloy
Termination Method
Crimp
Orientation
Straight
Shielding
Yes
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome