Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Hermetically Sealed Connectors
ITT Cannon KPT/KPSE 26482-Style Series I
Kpse 12C 8#20 4#16 Pin Recp - KPSE00E14-12PW
By ITT Cannon
Order Code:
ZT3559438S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-kpt-kpse-26482-style-series-i/kpse-12c-8-20-4-16-pin-recp-kpse00e14-12pw/p/ZT3559438S
Add to quotation
View all ITT Cannon KPT/KPSE 26482-Style Series I
Description
ITT Cannon, KPSE 12C 8#20 4#16 PIN RECP - KPSE00E14-12PW
Specifications
Specifications for Kpse 12C 8#20 4#16 Pin Recp - KPSE00E14-12PW
Contact Mating Life
500
Orientation
Straight
Connector Type
Connector Circular
Contact Size
8#20, 4#16
Connector Style
Receptacle
Rotation Angle
43
Operating Voltage AC
600
Amperage Rating
7.5A & 13A
Shielding
Yes
Shell Material
Aluminum Alloy
Shell Colour
Olive Drab
End Bell Type
Compression Nut
No. Contacts
12
Insert Rotation Keying
W
Operating Temperature
67 to +257 (-55 to +125)
Crimp Wire Gauge
24, 22, 20, 18, 16
Contact Material
Copper Alloy
Sealing
Meets IP67
Insert Arrangement
14-12
14-Dec
Insert Material
Neoprene
Operating Voltage DC
850
Contact Style
Pin
Specification
MIL-DTL-26482 Style
RoHS Compliant
No
Grommet Seal Material
Neoprene
Termination Method
Crimp
MFR Part No.
CAN KPSE00E14-12PW
Contacts Supplied
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome