Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Hermetically Sealed Connectors
ITT Cannon KPT/KPSE 26482-Style Series I
Kpse 12C 8#20 4#16 Skt Recp - KPSE00E14-12S
By ITT Cannon
Order Code:
ZT3559545S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-kpt-kpse-26482-style-series-i/kpse-12c-8-20-4-16-skt-recp-kpse00e14-12s/p/ZT3559545S
Add to quotation
View all ITT Cannon KPT/KPSE 26482-Style Series I
Description
ITT Cannon, KPSE 12C 8#20 4#16 SKT RECP - KPSE00E14-12S
Specifications
Specifications for Kpse 12C 8#20 4#16 Skt Recp - KPSE00E14-12S
Operating Voltage DC
850
MFR Part No.
CAN KPSE00E14-12S
Orientation
Straight
Insert Material
Neoprene
Crimp Wire Gauge
24, 22, 20, 18, 16
Contact Style
Socket
Contacts Supplied
Yes
Specification
MIL-DTL-26482 Style
Shell Colour
Olive Drab
Operating Temperature
67 to +257 (-55 to +125)
Amperage Rating
7.5A & 13A
No. Contacts
12
Sealing
Meets IP67
Contact Material
Copper Alloy
Shielding
Yes
Insert Arrangement
14-12
Shell Material
Aluminum Alloy
Contact Mating Life
500
Operating Voltage AC
600
End Bell Type
Compression Nut
Connector Style
Receptacle
Grommet Seal Material
Neoprene
Connector Type
Connector Circular
Termination Method
Crimp
Contact Size
8#20, 4#16
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome