Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Hermetically Sealed Connectors
ITT Cannon KPT/KPSE 26482-Style Series I
Kpse 12C 8#20 4#16 Skt Recp - KPSE00E14-12SDX
By ITT Cannon
Order Code:
ZT3559574S
£72.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£72.99
0%
5 +
£70.07
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-kpt-kpse-26482-style-series-i/kpse-12c-8-20-4-16-skt-recp-kpse00e14-12sdx/p/ZT3559574S
Add to quotation
View all ITT Cannon KPT/KPSE 26482-Style Series I
Description
ITT Cannon, KPSE 12C 8#20 4#16 SKT RECP - KPSE00E14-12SDX
Tags:
#BulkDiscount
Specifications
Specifications for Kpse 12C 8#20 4#16 Skt Recp - KPSE00E14-12SDX
No. Contacts
12
Contact Material
Copper Alloy
Shielding
Yes
Grommet Seal Material
Neoprene
Operating Voltage AC
600
Contact Mating Life
500
Amperage Rating
7.5A & 22A
Sealing
Meets IP67
Operating Voltage DC
850
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shell Colour
Olive Drab
Contact Style
Socket
Contact Size
8#20, 4#16
Specification
MIL-DTL-26482
Orientation
Straight
Connector Type
Circular
Contacts Supplied
Yes
Operating Temperature
67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate
Crimp Wire Gauge
24, 22, 20, 18, 16
Insert Arrangement
14-12
MFR Part No.
CAN KPSE00E14-12SDX
End Bell Type
Compression Nut
Connector Style
Receptacle
Insert Rotation Keying
Normal
Termination Method
Crimp
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome