Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Hermetically Sealed Connectors
ITT Cannon KPT/KPSE 26482-Style Series I
Kpse 12C 8#20 4#16 Skt Recp - KPSE00E14-12SW
By ITT Cannon
Order Code:
ZT3559587S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-kpt-kpse-26482-style-series-i/kpse-12c-8-20-4-16-skt-recp-kpse00e14-12sw/p/ZT3559587S
Add to quotation
View all ITT Cannon KPT/KPSE 26482-Style Series I
Description
ITT Cannon, KPSE 12C 8#20 4#16 SKT RECP - KPSE00E14-12SW
Specifications
Specifications for Kpse 12C 8#20 4#16 Skt Recp - KPSE00E14-12SW
End Bell Type
Compression Nut
Amperage Rating
7.5A & 13A
Contacts Supplied
Yes
Operating Voltage AC
600
Operating Voltage DC
850
Contact Style
Socket
Contact Material
Copper Alloy
Shell Colour
Olive Drab
Rotation Angle
43
Shielding
Yes
MFR Part No.
CAN KPSE00E14-12SW
Crimp Wire Gauge
24, 22, 20, 18, 16
Specification
MIL-DTL-26482 Style
Insert Material
Neoprene
Contact Size
8#20, 4#16
Grommet Seal Material
Neoprene
Insert Rotation Keying
W
Connector Style
Receptacle
Operating Temperature
67 to +257 (-55 to +125)
Connector Type
Connector Circular
Contact Mating Life
500
Sealing
Meets IP67
Shell Material
Aluminum Alloy
No. Contacts
12
Orientation
Straight
RoHS Compliant
No
Insert Arrangement
14-12
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome