Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Hermetically Sealed Connectors
ITT Cannon KPT/KPSE 26482-Style Series I
Kpse 19C 19#20 Pin Recp - KPSE00E14-19PW
By ITT Cannon
Order Code:
ZT3559887S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-kpt-kpse-26482-style-series-i/kpse-19c-19-20-pin-recp-kpse00e14-19pw/p/ZT3559887S
Add to quotation
View all ITT Cannon KPT/KPSE 26482-Style Series I
Description
ITT Cannon, KPSE 19C 19#20 PIN RECP - KPSE00E14-19PW
Specifications
Specifications for Kpse 19C 19#20 Pin Recp - KPSE00E14-19PW
End Bell Type
Compression Nut
Grommet Seal Material
Neoprene
Operating Voltage DC
850
Operating Temperature
67 to +257 (-55 to +125)
Sealing
Meets IP67
Rotation Angle
30
Crimp Wire Gauge
24, 22, 20
Amperage Rating
7.5A
Contact Style
Pin
Insert Rotation Keying
W
Connector Style
Receptacle
Connector Type
Connector Circular
Insert Arrangement
14-19
Contact Size
19#20
Orientation
Straight
Contacts Supplied
Yes
Shell Colour
Olive Drab
Operating Voltage AC
600
Specification
MIL-DTL-26482 Style
No. Contacts
19
Insert Material
Neoprene
Contact Mating Life
500
MFR Part No.
CAN KPSE00E14-19PW
Shell Material
Aluminum Alloy
RoHS Compliant
No
Shielding
Yes
Contact Material
Copper Alloy
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome