Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Hermetically Sealed Connectors
ITT Cannon KPT/KPSE 26482-Style Series I
Kpse 19C 19#20 Skt Recp - KPSE00E14-19S
By ITT Cannon
Order Code:
ZT3559911S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-kpt-kpse-26482-style-series-i/kpse-19c-19-20-skt-recp-kpse00e14-19s/p/ZT3559911S
Add to quotation
View all ITT Cannon KPT/KPSE 26482-Style Series I
Description
ITT Cannon, KPSE 19C 19#20 SKT RECP - KPSE00E14-19S
Specifications
Specifications for Kpse 19C 19#20 Skt Recp - KPSE00E14-19S
Connector Style
Receptacle
Contact Mating Life
500
Amperage Rating
7.5A
Sealing
Meets IP67
Specification
MIL-DTL-26482 Style
Operating Temperature
67 to +257 (-55 to +125)
Contact Size
19#20
Shielding
Yes
Operating Voltage DC
850
Insert Material
Neoprene
Connector Type
Connector Circular
Contact Material
Copper Alloy
Crimp Wire Gauge
24, 22, 20
Grommet Seal Material
Neoprene
MFR Part No.
CAN KPSE00E14-19S
Insert Arrangement
14-19
Operating Voltage AC
600
Shell Material
Aluminum Alloy
Orientation
Straight
End Bell Type
Compression Nut
Contacts Supplied
Yes
No. Contacts
19
Contact Style
Socket
Termination Method
Crimp
Shell Colour
Olive Drab
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome