Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Hermetically Sealed Connectors
ITT Cannon KPT/KPSE 26482-Style Series I
Kpse 26C 26#20 Pin Recp - KPSE00F16-26PW
By ITT Cannon
Order Code:
ZT3559345S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-kpt-kpse-26482-style-series-i/kpse-26c-26-20-pin-recp-kpse00f16-26pw/p/ZT3559345S
Add to quotation
View all ITT Cannon KPT/KPSE 26482-Style Series I
Description
ITT Cannon, KPSE 26C 26#20 PIN RECP - KPSE00F16-26PW
Specifications
Specifications for Kpse 26C 26#20 Pin Recp - KPSE00F16-26PW
Grommet Seal Material
Neoprene
Insert Arrangement
16-26
Sealing
Meets IP67
Crimp Wire Gauge
24, 22, 20
Amperage Rating
7.5A
Contact Style
Pin
Insert Rotation Keying
W
Shell Material
Aluminum Alloy
Shell Colour
Olive Drab
Shielding
Yes
Contact Size
26#20
Rotation Angle
60
Insert Material
Neoprene
MFR Part No.
CAN KPSE00F16-26PW
Contact Material
Copper Alloy
Connector Style
Receptacle
Orientation
Straight
Connector Type
Connector Circular
Contact Mating Life
500
Operating Temperature
67 to +257 (-55 to +125)
Operating Voltage AC
600
Specification
MIL-DTL-26482 Style
No. Contacts
26
Contacts Supplied
Yes
End Bell Type
Cable Clamp
RoHS Compliant
No
Termination Method
Crimp
Operating Voltage DC
850
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome