KPT 55C 55#20 PIN PLUG MS3116F22-55P

Order Code: ZT1946808S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

GeneralPartSpec: MIL-DTL-26482
RoHS_YN: No
Orientation: Straight
EndBellType: Cable Clamp
Sealing: Sealed
Shielding: Yes
ConnectorType: Circular
ConnectorStyle: Plug
MountingType: Cable
NumOfContacts: 55
ContactsSupplied: Yes
ContactStyle: Pin
ContactSize: 55#20
ContactMaterial: Copper Alloy
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: Solder
InsertArrangement: 22-55
InsertMaterial: Neoprene
ShellMaterial: Aluminum Alloy
ShellPlating: Olive Drab Chromate over Cadmium
ShellColor: Olive Drab
GrommetSealMaterial: Neoprene
AmperageRating: 13A
OperatingVoltage_DC: 850
OperatingVoltage_AC: 600
OperatingTemperature: -67 to +257 (-55 to +125)
InsertRotationKeying: Normal

See full description
Specifications for KPT 55C 55#20 PIN PLUG MS3116F22-55P
  • Connector Style
    Plug
  • Connector Type
    Circular
  • Amperage Rating
    13A
  • End Bell Type
    Cable Clamp
  • Contacts Supplied
    Yes
  • Contact Plating
    Gold
  • Mounting Type
    Cable
  • Insert Rotation Keying
    Normal
  • Contact Size
    55#20
  • No. Contacts
    55
  • Contact Material
    Copper Alloy
  • Insert Material
    Neoprene
  • Operating Voltage AC
    600
  • Operating Temperature
    67 to +257 (-55 to +125)
  • Contact Style
    Pin
  • Insert Arrangement
    22-55
  • Contact Mating Life
    500
  • Grommet Seal Material
    Neoprene
  • Orientation
    Straight
  • Operating Voltage DC
    850V
  • Specification
    MIL-DTL-26482
  • RoHS Compliant
    No
  • Shell Colour
    Olive Drab
  • Sealing
    Sealed
  • Shell Plating
    Olive Drab Chromate Over Cadmium
  • Shielding
    Yes
  • Terminated Method
    Solder
  • Shell Material
    Aluminum Alloy
  • MFR Part No.
    CAN MS3116F22-55P
  • Termination Method
    Solder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome