MICRO 15C PIN HT 24AWG JACKS MDM-15PH003L-K139

Order Code: ZT1947516S

£199.99 Inc VAT (20%)


Description

RoHS_YN: No
Sealing: Unsealed
ConnectorType: Rectangular
ConnectorStyle: Receptacle
MountingType: Wall Mount
NumOfContacts: 15
ContactsSupplied: Yes
ContactStyle: Pin
ContactSize: 15#24
ContactMaterial: Copper alloy
ContactPlating: Gold over nickel
ContactMatingLife: 500
TerminationMethod: Wire Harness
InsertArrangement: 15
InsertMaterial: Liquid Crystal Polymer
ShellMaterial: Aluminum
ShellPlating: Yellow Cadmium
ShellColor: Yellow
GrommetSealMaterial: Silicone
OperatingTemperature: -55C to +125C

See full description
Specifications for MICRO 15C PIN HT 24AWG JACKS MDM-15PH003L-K139
  • Connector Style
    Receptacle
  • Connector Type
    Rectangular
  • No. Contacts
    15
  • Contact Plating
    Gold Over Nickel
  • Insert Material
    Liquid Crystal Polymer
  • Operating Temperature
    55C to +125C
  • Insert Arrangement
    15
  • Contact Mating Life
    500
  • Contact Material
    Copper Alloy
  • Contact Style
    Pin
  • Contact Size
    15#24
  • Grommet Seal Material
    Silicone
  • Contacts Supplied
    Yes
  • Mounting Type
    Wall Mount
  • Shell Material
    Aluminum
  • Sealing
    Unsealed
  • RoHS Compliant
    No
  • Shell Plating
    Yellow Cadmium
  • Shell Colour
    Yellow
  • Terminated Method
    Wire Harness
  • MFR Part No.
    CAN MDM-15ph003L-K139
  • Termination Method
    Wire Harness

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome