M801 13C 13#23 SKT RECP PCB 2M801-011-07ZN8-13SA

Order Code: ZT2026103S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.195%


Description

GeneralPartSpec: D38999 Micro style
RoHS_YN: No
Sealing: Meets IP67
Shielding: Yes
ConnectorType: Circular
ConnectorStyle: Receptacle
MountingType: Jam Nut - Front Mount
NumOfContacts: 13
ContactsSupplied: Yes
ContactStyle: Socket
ContactSize: 13#23
ContactMaterial: Copper Alloy
ContactPlating: 50 microinches Gold Plate
ContactMatingLife: 2000
TerminationMethod: PCB - Straight
InsertArrangement: 44786
InsertMaterial: Polyphenylene Sulfide (PPS)
ShellMaterial: Aluminum Alloy
ShellPlating: Zinc-Nickel with Olive Drab Chromate
ShellColor: Olive Drab
GrommetSealMaterial: Fluorosilicone
AmperageRating: 5A
OperatingVoltage_AC: 500
OperatingTemperature: -85 to +302 (-65 to +150)
InsertRotationKeying: A

See full description
Specifications for M801 13C 13#23 SKT RECP PCB 2M801-011-07ZN8-13SA
  • Connector Type
    Circular
  • Connector Style
    Receptacle
  • Amperage Rating
    5A
  • Contact Mating Life
    2000
  • Insert Rotation Keying
    A
  • Contact Style
    Socket
  • Insert Arrangement
    13-8
  • Contacts Supplied
    Yes
  • Contact Plating
    50 microinches Gold Plate
  • No. Contacts
    13
  • Operating Temperature
    85 to +302 (-65 to +150)
  • Grommet Seal Material
    Fluorosilicone
  • Operating Voltage AC
    500
  • Contact Material
    Copper Alloy
  • Insert Material
    Polyphenylene Sulfide (Pps)
  • Contact Size
    13#23
  • Mounting Type
    Jam Nut - Front Mount
  • RoHS Compliant
    No
  • Sealing
    IP67
  • Specification
    D38999 Micro style
  • Shell Material
    Aluminum Alloy
  • Shell Colour
    Olive Drab
  • Shell Plating
    Zinc-Nickel with Olive Drab Chromate
  • Shielding
    Yes
  • Terminated Method
    Pcb - Straight
  • Product Range
    Amphenol 2M Series
  • MFR Part No.
    APH 2M801-011-07ZN8-13SA
  • Termination Method
    PCB - Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome