SJS PEGASUS 8#22 RECEPT BLK LC SJS830220P

Order Code: ZT1980661S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

RoHS_YN: Yes
Sealing: IP67
Shielding: Yes
ConnectorType: Circular
ConnectorStyle: Receptacle
MountingType: Box - Front Mount - Thru Holes
NumOfContacts: 8
ContactStyle: Pin
ContactSize: 8#22D
ContactMaterial: Copper Alloy
ContactPlating: 50 microinches Gold Plate
ContactMatingLife: 500
TerminationMethod: Crimp
CrimpWireGauge: 22,24,26,28
ShellMaterial: Ultem/Polyetherimide
ShellPlating: Nickel over Copper
ShellColor: Nickel
GrommetSealMaterial: Silicone Rubber
AmperageRating: 5A
OperatingTemperature: -85 to +347 (-65 to +175)
InsertRotationKeying: A

See full description
Specifications for SJS PEGASUS 8#22 RECEPT BLK LC SJS830220P
  • Amperage Rating
    5A
  • Connector Type
    Circular
  • Connector Style
    Receptacle
  • Contact Plating
    50 microinches Gold Plate
  • Contact Style
    PIN
  • Crimp Wire Gauge
    22, 24, 26, 28
  • Mounting Type
    Box - Front Mount - Thru Holes
  • Contact Mating Life
    500
  • Grommet Seal Material
    Silicone Rubber
  • Operating Temperature
    85 to +347 (-65 to +175)
  • No. Contacts
    8
  • Insert Rotation Keying
    A
  • Contact Size
    8#22D
  • Contact Material
    Copper Alloy
  • Shell Material
    Ultem/Polyetherimide
  • Terminated Method
    Crimp
  • Shell Plating
    Nickel Over Copper
  • RoHS Compliant
    Yes
  • Sealing
    IP67
  • Shielding
    Yes
  • Shell Colour
    Nickel
  • Product Range
    Amphenol Luminus Series (SLS) Connectors
  • MFR Part No.
    PCD SJS830220P
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome