Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
Rectangular MIL Spec & MIL Spec Style Connectors
1900 50#20 Pin Grom Sealed - 1900ND01P1X00C
By Amphenol AirLB
Order Code:
ZT3865675S
£73.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£73.99
0%
5 +
£71.03
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
73.99
https://www.zoro.co.uk/shop/connectors/rectangular-mil-spec-and-mil-spec-style-connectors/1900-50-20-pin-grom-sealed-1900nd01p1x00c/p/ZT3865675S
Add to quotation
View all Rectangular MIL Spec & MIL Spec Style Connectors
Description
Amphenol AirLB, 1900 50#20 PIN Grom sealed - 1900ND01P1X00C
Tags:
#BulkDiscount
Specifications
Specifications for 1900 50#20 Pin Grom Sealed - 1900ND01P1X00C
MFR Part No.
ALB 1900ND01P1X00C
Contact Size
20
Insert Arrangement
50#20
Connector Type
Connector Rectangular
Contact Style
Pin
Specification
EN3545
Connector Style
Insert
Contacts Supplied
No
No. Contacts
50
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome