Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
Rectangular MIL Spec & MIL Spec Style Connectors
CONTACT MALE #22 CD P/100 171416302
By Amphenol AirLB
Order Code:
ZT1754268S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/connectors/rectangular-mil-spec-and-mil-spec-style-connectors/contact-male-22-cd-p-100-171416302/p/ZT1754268S
Add to quotation
View all Rectangular MIL Spec & MIL Spec Style Connectors
Description
GeneralPartSpec: EN4165
ConnectorType: Contact
Tags:
#BulkDiscount
Specifications
Specifications for CONTACT MALE #22 CD P/100 171416302
Connector Type
Contact
Specification
EN4165
MFR Part No.
ALB 00171416302
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome