Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
Rectangular MIL Spec & MIL Spec Style Connectors
Nut plate EN4165-25D
By Amphenol AirLB
Order Code:
ZT1756752S
£12.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.49
0%
5 - 9
£11.99
4%
10 - 19
£11.49
8%
20 +
£10.99
12%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
12.49
https://www.zoro.co.uk/shop/connectors/rectangular-mil-spec-and-mil-spec-style-connectors/nut-plate-en4165-25d/p/ZT1756752S
Add to quotation
View all Rectangular MIL Spec & MIL Spec Style Connectors
Description
GeneralPartSpec: EN4165
ConnectorType: Nut plate
Tags:
#BulkDiscount
Specifications
Specifications for Nut plate EN4165-25D
Connector Type
Nut Plate
Specification
EN4165
Product Range
Amphenol SIM Series II Connectors
MFR Part No.
ALB EN4165-25D
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome