Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
Rectangular MIL Spec & MIL Spec Style Connectors
SIM CABLE CLAMP 4 MOD COMPSTE EN4165C13A4
By Amphenol AirLB
Order Code:
ZT1757064S
£31.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.71
4%
10 +
£29.43
8%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/connectors/rectangular-mil-spec-and-mil-spec-style-connectors/sim-cable-clamp-4-mod-compste-en4165c13a4/p/ZT1757064S
Add to quotation
View all Rectangular MIL Spec & MIL Spec Style Connectors
Description
GeneralPartSpec: EN4165
ConnectorType: Clamp
Tags:
#BulkDiscount
Specifications
Specifications for SIM CABLE CLAMP 4 MOD COMPSTE EN4165C13A4
Connector Type
Clamp
Specification
EN4165
Product Range
Amphenol SIM Series II Connectors
MFR Part No.
ALB EN4165C13A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome