Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
Rectangular MIL Spec & MIL Spec Style Connectors
Sim Mod w/SEAL 1C Quad Skt LC - SIME0118SN
By Amphenol AirLB
Order Code:
ZT3867541S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/connectors/rectangular-mil-spec-and-mil-spec-style-connectors/sim-mod-w-seal-1c-quad-skt-lc-sime0118sn/p/ZT3867541S
Add to quotation
View all Rectangular MIL Spec & MIL Spec Style Connectors
Description
Amphenol AirLB, SIM MOD w/SEAL 1C QUAD SKT LC - SIME0118SN
Tags:
#BulkDiscount
Specifications
Specifications for Sim Mod w/SEAL 1C Quad Skt LC - SIME0118SN
Contact Style
Socket
No. Contacts
1
Connector Style
Insert
Connector Type
Connector Rectangular
Contacts Supplied
No
Specification
EN4165
Contact Size
Quad
Insert Arrangement
1#Quad
MFR Part No.
ALB SIME0118SN
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome