Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
Rectangular MIL Spec & MIL Spec Style Connectors
Sim Mod w/SEAL 20#22 Pin LC - SIME2022PN
By Amphenol AirLB
Order Code:
ZT3867536S
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.51
4%
10 +
£34.03
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/connectors/rectangular-mil-spec-and-mil-spec-style-connectors/sim-mod-w-seal-20-22-pin-lc-sime2022pn/p/ZT3867536S
Add to quotation
View all Rectangular MIL Spec & MIL Spec Style Connectors
Description
Amphenol AirLB, SIM MOD w/SEAL 20#22 PIN LC - SIME2022PN
Tags:
#BulkDiscount
Specifications
Specifications for Sim Mod w/SEAL 20#22 Pin LC - SIME2022PN
Connector Type
Connector Rectangular
Connector Style
Insert
Contacts Supplied
No
Specification
EN4165
Insert Arrangement
20#22
No. Contacts
20
Contact Style
Pin
Contact Size
22
MFR Part No.
ALB SIME2022PN
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome