SIM REC CLICKER-NUT 2 MOD COMP SIM2B44K

Order Code: ZT1754583S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

GeneralPartSpec: EN4165
RoHS_YN: Yes
Sealing: IP67
Shielding: Yes
ConnectorType: Connector Rectangular
ConnectorStyle: Receptacle
MountingType: Square Flange Receptacle
ContactsSupplied: No
InsertArrangement: 2 Module
ShellMaterial: Composite
ShellPlating: Nickel
ShellColor: Silver
OperatingTemperature: -67 to +347 (-55 to +175)

See full description
Specifications for SIM REC CLICKER-NUT 2 MOD COMP SIM2B44K
  • Connector Style
    Receptacle
  • Connector Type
    Connector Rectangular
  • Operating Temperature
    67 to +347 (-55 to +175)
  • Mounting Type
    Square Flange Receptacle
  • Contacts Supplied
    No
  • Insert Arrangement
    2 Module
  • RoHS Compliant
    Yes
  • Sealing
    IP67
  • Shell Colour
    Silver
  • Specification
    EN4165
  • Shielding
    Yes
  • Shell Material
    Composite
  • Shell Plating
    Nickel
  • Product Range
    Amphenol SIM Series II Connectors
  • MFR Part No.
    ALB SIM2B44K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome