Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
Rectangular MIL Spec & MIL Spec Style Connectors
SIM Red (coding plate A) EN4165-25CA
By Amphenol AirLB
Order Code:
ZT1756784S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/connectors/rectangular-mil-spec-and-mil-spec-style-connectors/sim-red-coding-plate-a-en4165-25ca/p/ZT1756784S
Add to quotation
View all Rectangular MIL Spec & MIL Spec Style Connectors
Description
GeneralPartSpec: EN3545
ConnectorType: Coding Plate
Tags:
#BulkDiscount
Specifications
Specifications for SIM Red (coding plate A) EN4165-25CA
Connector Type
Keying Plate
Specification
EN3545
Product Range
Amphenol SIM Series II Connectors
MFR Part No.
ALB EN4165-25CA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome