Terminal Junction Modules #16 175530302

Order Code: ZT1754330S

£46.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£46.990%
5 - 9£45.114%
10 +£43.238%


Description

RoHS_YN: Y
Sealing: IP66
Shielding: No
ConnectorType: Rectangular
MountingType: Panel
NumOfContacts: 10
ContactsSupplied: No
ContactSize: 16
ContactMaterial: Copper Alloy
ContactPlating: Gold over Nickel
TerminationMethod: Crimp
CrimpWireGauge: 20, 18, 16
InsertMaterial: Thermoplastic
GrommetSealMaterial: Silicon Elastomer
AmperageRating: 13A
OperatingVoltage_DC: 1500V
OperatingTemperature: -67F to 375F (-55C to 175C)

See full description
Specifications for Terminal Junction Modules #16 175530302
  • Amperage Rating
    13A
  • Connector Type
    Rectangular
  • Contact Plating
    Gold Over Nickel
  • Insert Material
    Thermoplastic
  • Operating Temperature
    67F to 375F (-55C to 175C)
  • Grommet Seal Material
    Silicon Elastomer
  • Contact Material
    Copper Alloy
  • Crimp Wire Gauge
    20, 18, 16
  • Contacts Supplied
    No
  • No. Contacts
    10
  • Contact Size
    16
  • Mounting Type
    Panel
  • RoHS Compliant
    Yes
  • Operating Voltage DC
    1500V
  • Shielding
    No
  • Terminated Method
    Crimp
  • Sealing
    IP66
  • MFR Part No.
    ALB 00175530302
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome