901-144-8RFX 901-144-8RFX

Order Code: ZT1919973S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Orientation: Straight
ConnectorType: Jack
ConnectorStyle: PCB - Through Hole
ContactMaterial: Beryllium Copper
ContactPlating: Gold
ContactMatingLife: 100
TerminationMethod: Solder
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Gold

See full description
Specifications for 901-144-8RFX 901-144-8RFX
  • Connector Style
    Pcb - Through Hole
  • Connector Type
    Jack
  • Insert Material
    PTFE
  • Contact Material
    Beryllium Copper
  • Contact Mating Life
    100
  • Contact Plating
    Gold
  • Orientation
    Straight
  • Shell Material
    Brass
  • Terminated Method
    Solder
  • Shell Plating
    Gold
  • MFR Part No.
    ARF 901-144-8RFX
  • Termination Method
    Solder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome