Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
RF/Coaxial Connectors
RF Connectors
AMC RA PLG JMP 113MM 150MM BL A-1PA-113-150B2
By Amphenol RF/Microwave
Order Code:
ZT1920045S
£10.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.29
0%
5 - 9
£9.88
4%
10 - 19
£9.47
8%
20 +
£9.06
12%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
10.29
https://www.zoro.co.uk/shop/connectors/rf-connectors/amc-ra-plg-jmp-113mm-150mm-bl-a-1pa-113-150b2/p/ZT1920045S
Add to quotation
View all RF Connectors
Description
ConnectorType: R/A Plug to R/A Plug
Tags:
#BulkDiscount
Specifications
Specifications for AMC RA PLG JMP 113MM 150MM BL A-1PA-113-150B2
Connector Type
R/A Plug To R/A Plug
MFR Part No.
ARF A-1PA-113-150B2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome