Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
RF/Coaxial Connectors
RF Connectors
Bnc Bnc Head Rcpt 031 221 Rfx
By Amphenol RF/Microwave
Order Code:
ZT1919735S
£7.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.49
0%
5 - 9
£7.19
4%
10 - 19
£6.89
8%
20 - 49
£6.59
12%
50 +
£6.29
16%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
7.49
https://www.zoro.co.uk/shop/connectors/rf-connectors/bnc-bnc-head-rcpt-031-221-rfx/p/ZT1919735S
Add to quotation
View all RF Connectors
Description
Bnc Bnc Head Rcpt 031 221 Rfx
Tags:
#BulkDiscount
Specifications
Specifications for Bnc Bnc Head Rcpt 031 221 Rfx
Connector Style
Solder Cup
Connector Type
Jack
Contact Material
Phosphor Bronze
Contact Mating Life
500
Insert Material
Delrin
Contact Plating
Gold
Orientation
Straight
Shell Material
Zinc Die Cast
Terminated Method
Solder
Shell Plating
Nickel
MFR Part No.
ARF 031-221-RFX
Termination Method
Solder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome