BNC CRP PLG RG 142223400 031-4427

Order Code: ZT1919596S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£21.845%
10 +£20.6910%


Description

Orientation: Straight
ConnectorType: Plug
ConnectorStyle: Cable - Crimp
ContactMaterial: Brass
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: Crimp
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Silver

See full description
Specifications for BNC CRP PLG RG 142223400 031-4427
  • Connector Style
    Cable - Crimp
  • Connector Type
    Plug
  • Contact Material
    Brass
  • Contact Plating
    Gold
  • Insert Material
    PTFE
  • Contact Mating Life
    500
  • Orientation
    Straight
  • Shell Material
    Brass
  • Shell Plating
    Silver
  • Terminated Method
    Crimp
  • MFR Part No.
    ARF 031-4427
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome