BNC M 75OHM MINIATURE COAX 031-71013

Order Code: ZT1919688S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

Orientation: Straight
ConnectorType: Plug
ConnectorStyle: Cable - Crimp
ContactMaterial: Brass
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: Solder
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Nickel

See full description
Specifications for BNC M 75OHM MINIATURE COAX 031-71013
  • Connector Style
    Cable - Crimp
  • Connector Type
    Plug
  • Contact Plating
    Gold
  • Contact Mating Life
    500
  • Insert Material
    PTFE
  • Contact Material
    Brass
  • Orientation
    Straight
  • Shell Material
    Brass
  • Terminated Method
    Solder
  • Shell Plating
    Nickel
  • MFR Part No.
    ARF 031-71013
  • Termination Method
    Solder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome