Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
RF/Coaxial Connectors
RF Connectors
BNC M-M STR 6" RG316 245101-01-06.00
By Amphenol RF/Microwave
Order Code:
ZT1920059S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 +
£22.99
8%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/connectors/rf-connectors/bnc-m-m-str-6-inch-rg316-245101-01-06-00/p/ZT1920059S
Add to quotation
View all RF Connectors
Description
ConnectorType: Str Plug to Str Plug
Tags:
#BulkDiscount
Specifications
Specifications for BNC M-M STR 6" RG316 245101-01-06.00
Connector Type
Str Plug To Str Plug
MFR Part No.
ARF 245101-01-06.00
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome