BNC M STR CRP 75OHM 112957

Order Code: ZT1919695S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Orientation: Straight
ConnectorType: Plug
ConnectorStyle: Cable - Crimp
ContactMaterial: Brass
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: Crimp
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Nickel

See full description
Specifications for BNC M STR CRP 75OHM 112957
  • Contact Plating
    Gold
  • Contact Material
    Brass
  • Orientation
    Straight
  • Shell Material
    Brass
  • Contact Mating Life
    500
  • Insert Material
    PTFE
  • Connector Type
    Plug
  • MFR Part No.
    ARF 112957
  • Connector Style
    Cable - Crimp
  • Termination Method
    Crimp
  • Shell Plating
    Nickel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome