BNC PLG PLG 75OHM ADAPT 031-218-75RFX

Order Code: ZT1919704S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Orientation: Straight
ConnectorType: Plug to Plug
ContactMaterial: Brass
ContactPlating: Gold
InsertMaterial: Delrin
ShellMaterial: Brass
ShellPlating: Nickel

See full description
Specifications for BNC PLG PLG 75OHM ADAPT 031-218-75RFX
  • Connector Type
    Plug To Plug
  • Insert Material
    Delrin
  • Contact Plating
    Gold
  • Contact Material
    Brass
  • Orientation
    Straight
  • Shell Material
    Brass
  • Shell Plating
    Nickel
  • MFR Part No.
    ARF 031-218-75RFX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome