Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
/
RF/Coaxial Connectors
/
RF Connectors
Plug Blanking 32mm - 2500194706
By Greenbrook
Order Code:
ZT4991828S
£4.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.09
0%
10 - 19
£3.93
4%
20 - 49
£3.76
8%
50 - 99
£3.60
12%
100 +
£3.44
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.09
https://www.zoro.co.uk/shop/connectors/rf-connectors/plug-blanking-32mm-2500194706/p/ZT4991828S
Add to quotation
View all RF Connectors
Description
Greenbrook PLUG BLANKING 32MM Grommet Plug GBP32
Tags:
#BulkDiscount
Specifications
Specifications for Plug Blanking 32mm - 2500194706
Diameter
32mm
Product Type
Plug Blanking
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome