SMA M RG142 Rang Crimp - 901-9531-1

SMA M RG142 Rang Crimp - 901-9531-1

Order Code: ZT3853567SCopy

£23.99 Inc VAT (20%)


Description

Amphenol RF, SMA M RG142 RANG CRIMP - 901-9531-1

Specifications for SMA M RG142 Rang Crimp - 901-9531-1
  • Shell Plating
    Gold
  • Connector Style
    Cable - Crimp
  • Contact Mating Life
    100
  • MFR Part No.
    ARF 901-9531-1
  • Contact Material
    Beryllium Copper
  • Orientation
    Right Angle
  • Contact Plating
    Gold
  • Connector Type
    Plug
  • Shell Material
    Stainless Steel
  • Insert Material
    PTFE
  • Termination Method
    Solder