Quantity | Price | Discount |
---|---|---|
1 - 4 | £16.99 | 0% |
5 - 9 | £16.31 | 4% |
10 - 19 | £15.63 | 8% |
20 + | £14.95 | 12% |
Orientation: Right Angle
ConnectorType: Jack to Plug
ContactMaterial: Phosphor Bronze
ContactPlating: Gold
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Nickel