TNC Straight Crimp Plug 031-4452

TNC Straight Crimp Plug 031-4452

Order Code: ZT1919654SCopy

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Orientation: Straight
ConnectorType: Plug
ConnectorStyle: Cable - Crimp
ContactMaterial: Beryllium Copper
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: Solder
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Silver

See full description
Specifications for TNC Straight Crimp Plug 031-4452
  • Connector Style
    Cable - Crimp
  • Connector Type
    Plug
  • Contact Material
    Beryllium Copper
  • Contact Plating
    Gold
  • Contact Mating Life
    500
  • Insert Material
    PTFE
  • Orientation
    Straight
  • Terminated Method
    Solder
  • Shell Plating
    Silver
  • Shell Material
    Brass
  • MFR Part No.
    ARF 031-4452
  • Termination Method
    Solder