TWINAX CLAMP PLUG 082-5589-RFX

TWINAX CLAMP PLUG 082-5589-RFX

Order Code: ZT1919799SCopy

£14.39 Inc VAT (20%)


Description

Orientation: Straight
ConnectorType: Plug
ConnectorStyle: Cable - Clamp
ContactMaterial: Brass
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: Solder
InsertMaterial: PBT
ShellMaterial: Brass
ShellPlating: Nickel

See full description
Specifications for TWINAX CLAMP PLUG 082-5589-RFX
  • Connector Type
    Plug
  • Connector Style
    Cable - Clamp
  • Contact Plating
    Gold
  • Insert Material
    PBT
  • Contact Mating Life
    500
  • Contact Material
    Brass
  • Orientation
    Straight
  • Terminated Method
    Solder
  • Shell Plating
    Nickel
  • Shell Material
    Brass
  • MFR Part No.
    ARF 082-5589-RFX
  • Termination Method
    Solder