Quantity | Price | Discount |
---|---|---|
1 - 4 | £17.99 | 0% |
5 - 9 | £17.09 | 5% |
10 + | £16.19 | 10% |
Orientation: Right Angle
ConnectorType: Jack to Plug
ContactMaterial: Brass
ContactPlating: Gold
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Nickel
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy