851 12C 8#20, 4#16 PIN RECP 85107RP1412P50

Order Code: ZT1987791S

£49.99 Inc VAT (20%)


Description

RoHS_YN: No
EndBellType: Backshell for Potting
Sealing: Meets IP65
Shielding: Yes
ConnectorType: Circular
ConnectorStyle: Receptacle
MountingType: Jam Nut - Rear Mount
NumOfContacts: 12
ContactsSupplied: Yes
ContactStyle: Pin
ContactSize: 8#20, 4#16
ContactMaterial: Copper alloy
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: Crimp
CrimpWireGauge: 24, 22, 20, 18, 16
InsertArrangement: 44909
InsertMaterial: Thermoplastic
ShellMaterial: Aluminum
ShellPlating: Olive Drab Cadmium
ShellColor: Olive Drab
GrommetSealMaterial: Silicone
AmperageRating: 7.3A & 3.8A
OperatingTemperature: -67 to +257 (-55 to +125)
InsertRotationKeying: Normal

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome