Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 100C 100#22D Pin Recp - 8LT223F35AN
By Souriau
Order Code:
ZT3904090S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.23
4%
10 - 19
£17.47
8%
20 +
£16.71
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-100c-100-22d-pin-recp-8lt223f35an/p/ZT3904090S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 100C 100#22D PIN RECP - 8LT223F35AN
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 100C 100#22D Pin Recp - 8LT223F35AN
Shell Colour
Nickel
Shell Material
Aluminum
MFR Part No.
SOU 8LT223F35AN
Grommet Seal Material
Silicone
Mounting Type
Wall - Rear Mount - Thru Holes
Crimp Wire Gauge
28, 26, 24, 22
Shell Plating
Nickel
Connector Type
Circular
Operating Temperature
85 to +392 (-65 to +200)
Insert Rotation Keying
N
Contact Size
100#22D
Sealing
Meets IP67
No. Contacts
100
Shielding
Yes
Insert Arrangement
23-35
Operating Voltage DC
500
Contacts Supplied
No
Contact Style
Pin
RoHS Compliant
Yes
Connector Style
Receptacle
Operating Voltage AC
400
Termination Method
Crimp
Insert Material
Thermoplastic
Amperage Rating
14.6A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome