Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 100C 100#22D Pin Recp - 8LT223Z35AN
By Souriau
Order Code:
ZT3904019S
£20.99
Inc VAT (20%)
£24.99
16% off
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-100c-100-22d-pin-recp-8lt223z35an/p/ZT3904019S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 100C 100#22D PIN RECP - 8LT223Z35AN
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8LT 100C 100#22D Pin Recp - 8LT223Z35AN
Contacts Supplied
No
Grommet Seal Material
Silicone
Operating Voltage DC
500
Shielding
Yes
Contact Style
Pin
Crimp Wire Gauge
28, 26, 24, 22
Connector Type
Circular
Operating Voltage AC
400
Operating Temperature
85 to +347 (-65 to +175)
Contact Size
100#22D
Insert Arrangement
23-35
Mounting Type
Wall - Rear Mount - Thru Holes
Connector Style
Receptacle
Shell Material
Aluminum
No. Contacts
100
Insert Rotation Keying
N
Insert Material
Thermoplastic
Amperage Rating
14.6A
Shell Colour
Black
Sealing
Meets IP67
Termination Method
Crimp
Shell Plating
Black Zinc Nickel
RoHS Compliant
Yes
MFR Part No.
SOU 8LT223Z35AN
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome