Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 100C 100#22D Pin Recp - 8LT223Z35PN-LC
By Souriau
Order Code:
ZT3904002S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£21.11
4%
10 - 19
£20.23
8%
20 +
£19.35
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-100c-100-22d-pin-recp-8lt223z35pn-lc/p/ZT3904002S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 100C 100#22D PIN RECP - 8LT223Z35PN-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 100C 100#22D Pin Recp - 8LT223Z35PN-LC
Insert Rotation Keying
N
Contact Size
100#22D
Contact Style
Pin
MFR Part No.
SOU 8LT223Z35PN-LC
Insert Material
Thermoplastic
Mounting Type
Wall - Rear Mount - Thru Holes
Operating Voltage AC
400
Connector Type
Circular
No. Contacts
100
Operating Temperature
85 to +347 (-65 to +175)
Shell Plating
Black Zinc Nickel
Shielding
Yes
Crimp Wire Gauge
28, 26, 24, 22
Grommet Seal Material
Silicone
Operating Voltage DC
500
Shell Material
Aluminum
Connector Style
Receptacle
Shell Colour
Black
Insert Arrangement
23-35
Sealing
Meets IP67
Amperage Rating
14.6A
Contacts Supplied
No
RoHS Compliant
Yes
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome