Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 100C 100#22D Skt Recp - 8LT023B35SN-LC
By Souriau
Order Code:
ZT3903010S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-100c-100-22d-skt-recp-8lt023b35sn-lc/p/ZT3903010S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 100C 100#22D SKT RECP - 8LT023B35SN-LC
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 100C 100#22D Skt Recp - 8LT023B35SN-LC
Shielding
Yes
Connector Type
Circular
Crimp Wire Gauge
28, 26, 24, 22
Insert Rotation Keying
N
Insert Material
Thermoplastic
Contact Style
Socket
No. Contacts
100
Operating Temperature
85 to +347 (-65 to +175)
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
Sealing
Meets IP67
Shell Material
Aluminum
Grommet Seal Material
Silicone
Operating Voltage DC
500
Amperage Rating
14.6A
Shell Colour
Olive Drab
Operating Voltage AC
400
Insert Arrangement
23-35
MFR Part No.
SOU 8LT023B35SN-LC
Termination Method
Crimp
RoHS Compliant
No
Contact Size
100#22D
Connector Style
Receptacle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome