Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 100C 100#22D Skt Recp - 8LT023B35SN
By Souriau
Order Code:
ZT3902966S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-100c-100-22d-skt-recp-8lt023b35sn/p/ZT3902966S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 100C 100#22D SKT RECP - 8LT023B35SN
Specifications
Specifications for 8LT 100C 100#22D Skt Recp - 8LT023B35SN
Contact Style
Socket
Specification
MIL-DTL-38999 style
Contact Mating Life
500
Insert Material
Thermoplastic
Amperage Rating
14.6A
Insert Arrangement
23-35
Operating Voltage AC
400
Contact Material
Copper Alloy
Insert Rotation Keying
N
Shielding
Yes
No. Contacts
100
Crimp Wire Gauge
28, 26, 24, 22
Operating Voltage DC
500
Grommet Seal Material
Silicone
Operating Temperature
85 to +347 (-65 to +175)
Contact Size
100#22D
Shell Colour
Olive Drab
Shell Material
Aluminum
Sealing
Meets IP67
MFR Part No.
SOU 8LT023B35SN
Connector Style
Receptacle
Contact Plating
Gold over nickel
Connector Type
Connector Circular
Termination Method
Crimp
RoHS Compliant
No
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome