Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 100C 100#22D Skt Recp - 8LT023F35SA
By Souriau
Order Code:
ZT3903143S
£82.99
Inc VAT (20%)
£92.99
10.5% off
Quantity
Price
Discount
1 - 4
£82.99
0%
5 +
£78.84
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-100c-100-22d-skt-recp-8lt023f35sa/p/ZT3903143S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 100C 100#22D SKT RECP - 8LT023F35SA
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 8LT 100C 100#22D Skt Recp - 8LT023F35SA
Insert Material
Thermoplastic
Contact Mating Life
500
No. Contacts
100
Insert Arrangement
23-35
Insert Rotation Keying
A
Grommet Seal Material
Silicone
Operating Temperature
85 to +392 (-65 to +200)
Amperage Rating
14.6A
Crimp Wire Gauge
28, 26, 24, 22
Contact Plating
Gold over nickel
Connector Style
Receptacle
Operating Voltage AC
400
Connector Type
Circular
Contacts Supplied
Yes
Shell Material
Aluminum
Contact Size
100#22D
Contact Style
Socket
Contact Material
Copper alloy
Operating Voltage DC
500
Shell Plating
Nickel
MFR Part No.
SOU 8LT023F35SA
Shielding
Yes
Termination Method
Crimp
Sealing
Meets IP67
Shell Colour
Nickel
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome