Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
Souriau 8LT Series
8LT 100C 100#22D Skt Recp - 8LT023Z35BA
By Souriau
Order Code:
ZT3903312S
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/connectors/souriau-8lt-series/8lt-100c-100-22d-skt-recp-8lt023z35ba/p/ZT3903312S
Add to quotation
View all Souriau 8LT Series
Description
Souriau, 8LT 100C 100#22D SKT RECP - 8LT023Z35BA
Tags:
#BulkDiscount
Specifications
Specifications for 8LT 100C 100#22D Skt Recp - 8LT023Z35BA
Connector Type
Circular
Contact Style
Socket
Operating Voltage AC
400
Shielding
Yes
Operating Temperature
85 to +347 (-65 to +175)
Insert Material
Thermoplastic
No. Contacts
100
Shell Colour
Black
Shell Plating
Black Zinc Nickel
Connector Style
Receptacle
Insert Arrangement
23-35
Contact Size
100#22D
Amperage Rating
14.6A
MFR Part No.
SOU 8LT023Z35BA
Contacts Supplied
No
Insert Rotation Keying
A
Shell Material
Aluminum
Sealing
Meets IP67
Termination Method
Crimp
RoHS Compliant
Yes
Operating Voltage DC
500
Grommet Seal Material
Silicone
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome